Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ DI Liners for PerkinElmer Auto SYS GCs (0.32/0.53mm ID)

For PerkinElmer Auto SYS GCs equipped with split/splitless inlet.

Manufacturer:  Restek™ 20839

 View more versions of this product

Catalog No. 06-711-130

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • For use with 0.32 to 0.53mm ID columns
  • Material: Borosilicate Glass
  • I.D.: 4mm
  • OD: 6.2mm
  • Length: 92.1mm
Specifications

Specifications

0.4 cm
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column
Borosilicate Glass
Each
0.62 cm
9.21 cm
IP Cyclo Uniliner Top Taper Inlet Liner
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit