Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek DI Liners for PerkinElmer Auto SYS GCs (0.32/0.53mm ID)
For PerkinElmer Auto SYS GCs equipped with split/splitless inlet.
Manufacturer: Restek 20822
Description
- For use with 0.32 to 0.53mm ID columns
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
5/Pk. | |
IP Drilled Uniliner Inlet Liner | |
0.4 cm | |
0.32 and 0.53 mm I.D. Column, Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet |
9.21 cm | |
Hole near top | |
0.62 cm | |
Borosilicate Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title