Restek™ DI Liners for PerkinElmer Auto SYS GCs (0.32/0.53mm ID)

For PerkinElmer Auto SYS GCs equipped with split/splitless inlet.

Manufacturer: Restek™ 20819

 View more versions of this product

Catalog No. 06-711-095

  Check Availability
Add to Cart

    Specifications

    Product Type IP drilled Uniliner™ inlet liner
    Diameter (Metric) Inner 0.4cm
    Diameter (Metric) Outer 0.62cm
    Length (Metric) 9.21cm
    For Use With (Equipment) Perkin Elmer™ Auto SYS™ GCs equipped with split/splitless inlet, 0.32 and 0.53mm I.D. Column
    Liner Material Borosilicate Glass
    Includes Hole near top
    Quantity Each

    • For use with 0.32 to 0.53mm ID columns
    • Material: Borosilicate Glass
    • I.D.: 4mm
    • OD: 6.2mm
    • Length: 92.1mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit