Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ DI Liners for PerkinElmer GCs (0.32/0.53mm ID)
SDP

For PerkinElmer GCs equipped with split/splitless inlet.

$358.00

Specifications

Diameter (Metric) Inner 0.35 cm
Diameter (Metric) Outer 0.5 cm
Liner Material Borosilicate Glass
Length (Metric) 10 cm
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Product Type Specs Quantity Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Product Type Specs Quantity Price Quantity & Availability  
06-718-112
SDP
View Documents
Restek™
20856
0.32 and 0.53 mm I.D. Column, Agilent GCs Equipped with Split/Splitless Inlets IP Uniliner Top Taper Inlet Liner 5/Pk.
Pack of 5 for $358.00
Add to cart
 
06-711-157
SDP
View Documents
Restek™
20855
0.32 and 0.53 mm I.D. Column, Agilent GCs Equipped with Split/Splitless Inlets IP Uniliner Top Taper Inlet Liner Each This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Trace, active samples, high recovery and linearity
  • For use with 0.32 to 0.53mm ID columns
  • Geometry: Uniliner with top taper
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • I.D.: 3.5mm
  • OD: 5mm
  • Length: 100mm
Specifications

Specifications

0.35 cm
0.5 cm
Borosilicate Glass
10 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit