Restek™ DI Liners for Shimadzu GCs

Manufacturer: Restek™ 20877

 View all options for this product

Catalog No. 06-718-132

  Check Availability
Add to Cart


    Diameter (Metric) Inner 0.35cm
    Diameter (Metric) Outer 0.5cm
    Length (Metric) 9.9cm
    For Use With (Equipment) Shimadzu™ 14A GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Quantity 5/Pack
    Product Type IP Uniliner™ top taper inlet liner

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit