Restek™ DI Liners for Thermo 4000-5000-6000 Series GCs (0.32/0.53mm ID)

Manufacturer: Restek™ 20842

 View all options for this product

Catalog No. 06-718-076

  Check Availability
Add to Cart


    Packing Material Deactivated Wool
    Diameter (Metric) Inner 0.4cm
    Diameter (Metric) Outer 0.54cm
    Length (Metric) 7.95cm
    For Use With (Equipment) 0.32 and 0.53mm I.D. Column, Thermo 4000, 5000 and 6000 GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Quantity 5/Pack
    Product Type IP Uniliner™ inlet liner

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit