Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ DI Liners for Varian 1075/1077 GCs

For Bruker/Varian GCs equipped with 1075/1077 inlets.

$253.00 - $288.00

Specifications

Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
Length (Metric) 7.2 cm
View More Specs

Products 5
Catalog Number Mfr. No. For Use With (Equipment) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Quantity Price Quantity & Availability  
06-717-708
View Documents
Restek™
20346
0.32 and 0.53 mm I.D. Column, Bruker/Varian GCs Equipped with 1075/1077 Inlets 5/Pk.
Pack of 5 for $288.00
Add to cart
 
06-718-087
View Documents
Restek™
20846
0.32 and 0.53 mm I.D. Column, Bruker/Varian GCs Equipped with 1075/1077 Inlets 5/Pk.
Pack of 5 for $253.00
Add to cart
 
06-710-597
View Documents
Restek™
20345
Bruker/Varian GCs Equipped with 1075/1077 Inlets, 0.32 and 0.53 mm I.D. Column Each This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
06-717-710
View Documents
Restek™
20348
0.32 and 0.53 mm I.D. Column, Bruker/Varian GCs Equipped with 1075/1077 Inlets 5/Pk. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
06-711-142
View Documents
Restek™
20845
0.32 and 0.53 mm I.D. Column, Bruker/Varian GCs Equipped with 1075/1077 Inlets Each This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • For use with 0.32 and 0.53mm ID columns
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • I.D.: 4mm
  • OD: 6.3mm
  • Length: 72mm
Specifications

Specifications

0.4 cm
0.63 cm
7.2 cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit