Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Restek Dual-Column Direct Injection Tee
For 0.25 in. packed column inlets.
$109.00 - $197.00
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
06-710-617
|
Restek
20411 |
Injection Tee |
Each for $109.00
|
N/A |
06-710-619
|
Restek
20412 |
Injection Tee Kit |
Each for $197.00
|
N/A |
Description
- Designed with a glass spiral to promote sample vaporization and provide even sample distribution to the two columns
- Traps sample residue and minimizes the need for guard columns
- Press-Tight taper in each outlet leg facilitates a perfect dead-volume-free connection to each analytical column (OD 0.4 to 0.8mm) and allows visual confirmation of the column connection
- Includes all fittings and ferrules
Specifications
Dual 0.32 and 0.53 mm I.D |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title