Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Dynamic Duo

Protect your instrument and improve data quality with this powerful instrument pair.

Manufacturer:  Restek™ 22654

Catalog No. 06-700-001

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Electronic Leak Detector and ProFLOW 6000 Flowmeter

Description

Description

Leak Detector
  • Check for leaks often in GC column
  • Protect GC column and instrument
Specifications
  • Detectable Gases: Helium, nitrogen, argon, carbon dioxide, hydrogen
  • Battery: Rechargeable lithium ion internal battery pack (12 hours normal operation)
  • Operating Temperature Range: 0° to 48°C (32° to 120°F)
  • Humidity Range: -97%
  • Warranty: One year
  • Certifications: CE, Ex, Japan
  • Compliance: WEEE, RoHS
Minimum Detectable Gas Limits and Indicating LED Color
  • Helium, 1.0 x 10-5 atm cc/sec., red LED
  • Hydrogen, 1.0 x 10-5 atm cc/sec., red LED
  • Nitrogen, 1.4 x 10-3 atm cc/sec., yellow LED
  • Argon, 1.0 x 10-4 atm cc/sec., yellow LED
  • Carbon dioxide, 1.0 x 10-4 atm cc/sec., yellow LED
ProFLOW 6000 Flowmeter
  • Simplifies gas flow measurement in the lab
  • Real-time measurements can be made for various types of flow paths, including continually changing gas types
Specifications
  • Type of Flowmeter: Volumetric
  • Range: 0.5 to 500mL/min.
  • Battery: 2 AA
  • Operating Temperature Range: 0° to 48°C (32° to 120°F)
  • Warranty: One year
  • Certifications: CE, Ex
  • Compliance: WEEE, RoHS
Specifications

Specifications

Dynamic Duo Combo Pk.
Electronic Leak Detector and ProFLOW 6000 Flowmeter
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit