Restek™ Empty Chromatography Columns

HPLC column assembly made from 316 stainless steel tubing is complete with end-fittings, frits, nuts, and ferrules.

Manufacturer: Restek™ 25126

 View more versions of this product

Catalog No. 06-712-693

  Check Availability
Add to Cart

    Specifications

    For Use With Empty chromatography column Valco™ and Parker™ fitting
    Length (Metric) 100mm
    Material 316 Stainless Steel
    Diameter (Metric) Inner 3.2mm
    Diameter (Metric) Outer 0.25mm
    Includes End fittings, frits, nuts and ferrules
    Type Column Assembly

    • Preassembled prior to shipment, unless otherwise requested
    • Internal 0.25 in. seats are compatible with Valco and Parker fittings
    • O.D.: 0.25 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit