Restek™ Ferrules for Capillary Columns: Vespel/Graphite

Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors

Manufacturer: Restek™ 20230

 View more versions of this product

Catalog No. 06-717-638

  Check Availability
Add to Cart

    Specifications

    Column Type Capillary
    Material Graphite/Vespel
    Diameter (English) Inner 0.019 in.
    Diameter (Metric) Inner 0.05cm
    Disposable No
    For Use With (Equipment) 0.062 in. Compression type fitting, fits Column I.D. 0.45, 0.53mm
    Packaging Quantity 50/Pk.
    Temperature (English) Maximum 752°F
    Temperature (Metric) Max 400°C
    Product Type Ferrule

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit