Restek™ Ferrules for M4 Fittings

For QCQ Thermo™ Finnigan™ 8000 and Trace™ 2000 columns

Manufacturer: Restek™ 20284

 View all options for this product

Catalog No. 06-717-667

  Check Availability
Add to Cart


    Type Ferrule
    For Use With M4 Fittings for QCQ Thermo Finnigan 8000 and TRACE 2000 columns
    Diameter (Metric) Inner 0.8mm
    Material Graphite
    Temperature (Metric) Max 450°C
    Includes 2/Pk.

    • 100% graphite
    • Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors
    • Designed to seat securely in a variety of chromatography tube and pipe fittings
    • High-density and contain no binders that can off-gas or absorb analytes
    • With a smoother surface and cleaner edges that conventional graphite ferrules
    • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
    • Stable to 450°C (842°F)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit