Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Fittings: Back Ferrules
Ideal for installing new equipment, modifying existing instrumentation, or replacing worn connections.
$84.00 - $180.00
Catalog Number | Mfr. No. | Material | Size (English) | Size (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Size (English) | Size (Metric) | Price | Quantity & Availability | |||
06-718-689
|
Restek™
21806 |
Brass | 0.062 in. | 0.15 cm |
Pack of 20 for $121.00
|
|
|||
06-718-738
|
Restek™
21906 |
Stainless Steel | 0.062 in. | 0.15 cm |
Pack of 10 for $112.00
|
|
|||
06-718-739
|
Restek™
21907 |
Stainless Steel | 0.125. in. | 0.31 cm |
Pack of 20 for $180.00
|
|
|||
06-718-740
|
Restek™
21908 |
Stainless Steel | 0.25 in. | 0.64 cm |
Pack of 20 for $84.00
|
|
|||
Description
- Available in brass or stainless-steel materials
Specifications
Parker Fitting | |
Back Ferrule |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title