Restek™ GRAPHPACK 3D/2 Ferrules

Ideal seal for GC applications.

Manufacturer: Restek™ 20270

 View more versions of this product

Catalog No. 06-717-660

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 0.32mm I.D. Column
    Material Graphite
    Diameter (English) Inner 0.019 in.
    Diameter (Metric) Inner 0.05cm
    Product Type Graphpack 3D/2 ferrule

    GRAPHPACK technology provides a complete system that quickly and reliably makes a leak-tight, low-dead-volume connection. The central component is a metal-jacketed graphite ferrule.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit