Restek™ High-Capacity Indicating Oxygen Traps

High capacity design for long life; usable with all carrier gases

Manufacturer: Restek™ 20623

 View more versions of this product

Catalog No. 06-710-854

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Length (English) 9.25 in.
    Diameter (English) Outer 2 in.
    For Use With (Application) All carrier gases
    Includes 0.25 in. Compression tube fittings
    Length (Metric) 23.5cm
    Material Brass
    Pressure 100psi
    Diameter (Metric) Outer 5.08cm
    Product Type Oxygen Trap, with 1/4 in. compression tube fittings
    Flow Rate 16.5L/min.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit