Restek™ High-Capacity Oxygen and Moisture Traps

Reduce oxygen or water to less than 15ppb

Manufacturer: Restek™ 20601

 View more versions of this product

Catalog No. 06-710-844

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 28cm
    Capacity (English) 0.021 oz. O2, 0.07 oz. H2O
    Capacity (Metric) 600mg O2, 2g H2O
    Connector Types 0.12 in. Fitting
    Efficiency 15ppb
    Length (English) 11 in.
    Material Nickel-plated Brass
    Pressure 250psi
    Capacity 0.021 oz. O2, 0.07 oz. H2O, 600mg O2, 2g H2O
    Diameter (English) Outer 1.5 in.
    Diameter (Metric) Outer 3.8cm
    Product Type High capacity Oxygen trap
    Flow Rate 3L/min. at 32psi

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit