Restek™ HPLC Stainless Steel Capillary Tubing

Manufacturer: Restek™ 25242

 View all options for this product

Catalog No. 06-712-789


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color Red
    Diameter (English) Outer 0.06 in.
    Diameter (Metric) Outer 0.15cm
    Length (Metric) 20cm
    Material 316 Stainless Steel
    Length (English) 7.87 in.
    Max. Pressure 21600psi
    Diameter (English) Inner 0.005 in.
    Finish Smooth
    For Use With (Application) HPLC systems
    Product Type HPLC Capillary tubing

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit