Restek™ HPLC Stainless Steel Capillary Tubing

Manufacturer: Restek™ 25252

 View more versions of this product

Catalog No. 06-712-799

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type HPLC Capillary tubing
    Color Yellow
    Diameter (English) Inner 0.02 in.
    Diameter (English) Outer 0.06 in.
    Diameter (Metric) Outer 0.15cm
    Finish Smooth
    For Use With (Application) HPLC systems
    Length (English) 1.96 in.
    Length (Metric) 5cm
    Material 316 Stainless Steel
    Max. Pressure 15800psi

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit