Restek™ HPLC Stainless Steel Capillary Tubing Assemblies

Manufacturer: Restek™ 21512281

 View all options for this product

Catalog No. 06-711-623

  Check Availability
Add to Cart


    Diameter (English) Outer 0.125 in.
    Grade 304
    Diameter (Metric) Outer 3.17mm
    Length (Metric) 760mm
    Material Stainless Steel
    Length (English) 25 ft.
    Diameter (English) Inner 0.085 in.
    For Use With (Application) Providing carrier, fuel, make-up or auxiliary gases to laboratory instruments
    For Use With (Equipment) Agilent HPLC systems
    Product Type Welded/drawn tubing

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit