Restek™ Indicating Hydrocarbon Traps for Air Compressors

Remove oil vapors and mist from compressed air

Manufacturer: Restek™ 20636

 View more versions of this product

Catalog No. 06-710-865

  Check Availability
Add to Cart

    Specifications

    Length (English) 6 in.
    Length (Metric) 15.2cm
    Material Brass
    Pressure 60psi
    Temperature (English) Maximum 120°F
    Temperature (Metric) Maximum 48.88°C
    Color Indicator Yes
    Connector Types 0.25 in. Fitting
    Diameter (English) Outer 1.75 in.
    Diameter (Metric) Outer 4.4cm
    Product Type Indicating Hydrocarbon trap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit