Restek™ Indicating Moisture Traps

Prepurged for fast stabilization time

Manufacturer: Restek™ 22014

 View more versions of this product

Catalog No. 06-711-819

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Efficiency 10ppb
    Length (English) 13 in.
    Length (Metric) 33cm
    Material Glass
    Pressure 100psi
    Capacity 0.21 oz. H2O, 6g H2O
    Capacity (English) 0.21 oz. H2O
    Capacity (Metric) 6g H2O
    Connector Types 0.125 in. Fitting
    Diameter (English) Outer 2 in.
    Diameter (Metric) Outer 5.1cm
    Product Type Indicating moisture trap
    Flow Rate 1L/min.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit