Restek™ Inert PEEK™ Tubing

Replaces stainless steel, PTFE, and ETFE tubing

Manufacturer: Restek™ 25065

 View more versions of this product

Catalog No. 06-712-636

  Check Availability
Add to Cart

    Specifications

    Product Type Inert PEEK tubing
    Color Red Stripe
    Diameter (English) Inner 0.005 in.
    Diameter (English) Outer 0.625 in.
    Diameter (Metric) Outer 0.158cm
    For Use With (Equipment) PEEK fingertight or flangeless fittings
    Length (English) 9.84 ft.
    Length (Metric) 3m
    Material PEEK
    Max. Pressure 7000psi
    Temperature (English) Maximum 482°F
    Temperature (Metric) Max 250°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit