Restek™ Inlet Liner Seals for Varian 1177 Injectors

For Agilent and Bruker/Varian 1177 Injectors.

Manufacturer: Restek™ 20298

 View more versions of this product

Catalog No. 06-717-677

  Check Availability
Add to Cart

    Specifications

    Product Type O-ring
    Diameter (Metric) Inner 0.65cm
    For Use With (Equipment) Split liners, Agilent and bruker/varian 1177 Injectors
    Liner Material Graphite
    Quantity 10/Pack
    Temperature (English) Maximum 842°F
    Temperature (Metric) Max 450°C

    • High thermal stability at injection port temperatures up to 450°C
    • For split or splitless liners

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit