Restek™ Inlet Liners for Basic Organic Analysis for Agilent™ GCs: Gooseneck Splitless

Specifically designed to ensure a highly inert GC pathway for basic compounds

Manufacturer: Restek™ 20798210.1

 View all options for this product

Catalog No. 06-711-067

  Check Availability
Add to Cart


    Packing Material No Wool
    Diameter (Metric) Inner 0.4cm
    Diameter (Metric) Outer 0.65cm
    Length (Metric) 7.85cm
    For Use With (Equipment) Agilent GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Quantity Each
    Product Type Gooseneck splitless Single taper inlet liner

    Gooseneck splitless design.

    Base-deactivation process:

    • Bonds basic functional groups to the analytical surface to reduce adsorption and priming effects
    • I.D. 4mm
    • Improves peak shape, response and reproducibility when compared to standard deactivation

    • Base-deactivated wool prevents the vaporized sample from contacting the adsorptive hot metal inlet disc surface

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit