Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Splitless Injection - Double Gooseneck Splitless

For Agilent GCs equipped with split/splitless inlets.

Manufacturer:  Restek™ 20786

 View more versions of this product

Catalog No. 06-717-958

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

  • Geometry: Double Taper
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Liner ID: 4.0mm
  • OD: 6.5mm
  • Length: 78.5mm
Description & Specifications

Specifications

IP double taper gooseneck splitless liner
0.4cm
7.85cm
Borosilicate Glass
25/Pack
0.65cm
Agilent GCs equipped with split/splitless inlets
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit