Restek™ Inlet Liners for Splitless Injection—Gooseneck Splitless

Useful for splitless mode of operation and slow injections, small (<2µL) sample volumes, and high-boiling point solvent systems

Manufacturer: Restek™ 20800

 View more versions of this product

Catalog No. 06-718-000

  Check Availability
Add to Cart

    Specifications

    Product Type IP gooseneck splitless Single taper inlet liner
    Packing Material No FS Wool
    Diameter (Metric) Inner 0.4cm
    Diameter (Metric) Outer 0.65cm
    Length (Metric) 7.85cm
    For Use With (Equipment) Agilent GCs equipped with split/splitless inlets
    Liner Material Borosilicate Glass
    Quantity 25/Pk.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit