Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Inlet Liners for Splitless Injection - Recessed Double Gooseneck
For Agilent GCs equipped with split/splitless inlets.
$183.00
Specifications
Diameter (Metric) Inner | 0.4 cm |
---|---|
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Length (Metric) | 7.85 cm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
06-718-324
|
Restek
20987 |
5/Pk. |
Pack of 5 for $183.00
|
|
Description
- Trace, active samples >2µL
- Geometry: Recessed Double Taper
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
0.4 cm | |
0.65 cm | |
Agilent GCs Equipped with Split/Splitless Inlets | |
7.85 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title