Restek™ Inlet Liners for Splitless Injection - Splitless (Quartz)

Useful for splitless mode of operation and slow injections, small (<2µL) sample volumes, and high-boiling point solvent systems

Manufacturer: Restek™ 20915202.5

 View all options for this product

Catalog No. 06-718-183

  Check Availability
Add to Cart


    Diameter (Metric) Inner 0.2cm
    Diameter (Metric) Outer 0.65cm
    Length (Metric) 7.85cm
    Liner Material Wool
    Quantity 5/Pk.
    For Use With (Application) Trace samples less than 2μL
    Product Type Splitless liner

    • Compatible with Agilent™/Finnigan columns
    • Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
    • To order liners in pack quantities, please contact your Fisher Scientific™ Customer Service Representative

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit