Restek™ Instrument-Grade Stainless Steel Tubing

Used for providing carrier, fuel, make-up, or auxiliary gases to laboratory instruments.

Manufacturer: Restek™ 21510

 View more versions of this product

Catalog No. 06-711-620

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Welded/drawn tubing
    Length (English) 26 to 100 ft. (priced by the foot)
    Diameter (English) Outer 0.0625 in.
    Diameter (Metric) Outer 0.158cm
    For Use With (Application) For providing carrier, fuel, make-up or auxiliary gases to laboratory instruments
    Length (Metric) 7.92 to 30.48m
    Material 304 Stainless Steel
    Diameter (English) Inner 0.04 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit