Restek™ Liners for APEX for ProSep 800 and ProSep 800 Plus GCs

For APEX ProSep 800 and ProSep 800 Plus inlets.

Manufacturer: Restek™ 21075

 View more versions of this product

Catalog No. 06-711-406

  Check Availability
Add to Cart

    Specifications

    Product Type IP fritted double taper inlet liner
    Diameter (Metric) Inner 0.4cm
    Diameter (Metric) Outer 0.6cm
    Length (Metric) 24.3cm
    For Use With (Equipment) APEX ProSep™ 800 and ProSep™ 800 plus inlets
    Liner Material Borosilicate Glass
    Quantity Each

    • Material: Borosilicate Glass
    • Deactivation: Intermediate Polarity (IP)
    • OD: 6mm
    • Length: 243mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit