Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Liners for Shimadzu 17A PTV GCs
For Shimadzu 17A GCs equipped with PTV inlets.
Supplier: Restek™ 21706
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Packing: Deactivated Wool
- Liner ID: 1.6mm
- OD: 4mm
- Length: 95mm
Specifications
IP Straight Inlet Liner | |
Deactivated Wool | |
0.16 cm | |
Shimadzu 17 A GCs Equipped with PTV Inlets |
0.95 cm | |
5/Pk. | |
0.4 cm | |
Borosilicate Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction