Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless, Base-Deactivated

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

Manufacturer:  Restek™ 20946210.5

 View more versions of this product

Catalog No. 06-718-225


  Check Availability
Add to cart

Specifications

Description

  • Geometry: Single Taper
  • Material: Borosilicate Glass
  • Length: 105mm
  • OD: 8mm
Description & Specifications

Specifications

Splitless Single taper liner
5mm
10.5cm
Borosilicate Glass
5/Pk.
8mm
Thermo Trace™, 8000 series and focus GCs equipped with SSL inlets
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit