Restek™ Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless, Base-Deactivated

Manufacturer: Restek™ 20945210.1

 View all options for this product

Catalog No. 06-711-269

  Check Availability
Add to Cart


    Diameter (Metric) Inner 0.5cm
    Diameter (Metric) Outer 8mm
    Length (Metric) 10.5cm
    For Use With (Equipment) Thermo Trace™, 8000 series and focus GCs equipped with SSL inlets
    Liner Material Borosilicate Glass
    Quantity Ea.
    Product Type Splitless Single taper liner

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit