Restek™ Liners for Varian 1177 GCs

For Bruker/Varian GCs equipped with 1177 inlets.

Manufacturer: Restek™ 21077

 View more versions of this product

Catalog No. 06-718-402

  Check Availability
Add to Cart

    Specifications

    Product Type IP splitless straight inlet liner
    Packing Material Deactivated Wool
    Liner Material Borosilicate Glass
    Deactivation Intermediate Polarity (IP)
    Diameter (Metric) Inner 2.0mm
    Diameter (Metric) Outer 6.5mm
    Length (Metric) 78.5mm
    For Use With (Equipment) Bruker/varian GCs equipped with 1177 inlets
    Geometry Straight
    Quantity 5/Pack

    • Material: Borosilicate Glass
    • Length: 78.5mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit