Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Liners for Varian 1177 GCs
For Bruker/Varian GCs equipped with 1177 inlets.
$170.00 - $448.00
Specifications
Length (Metric) | 78.5 mm |
---|---|
For Use With (Equipment) | Bruker/Varian GCs Equipped with 1177 Inlets |
Liner Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Deactivation | Diameter (Metric) Inner | Geometry | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Deactivation | Diameter (Metric) Inner | Geometry | Price | Quantity & Availability | |||
06-718-383
|
Restek™
21046214 |
Siltek | 4.0 mm | Frit with Top Taper |
Pack of 5 for $448.00
|
|
|||
06-718-402
|
Restek™
21077 |
Intermediate Polarity (IP) | 2.0 mm | Straight |
Pack of 5 for $170.00
|
|
|||
06-718-382
|
Restek™
21046 |
Intermediate Polarity (IP) | 4.0 mm | Frit with Top Taper |
Pack of 5 for $418.00
|
|
|||
Description
- Material: Borosilicate Glass
- Length: 78.5mm
Specifications
78.5 mm | |
Bruker/Varian GCs Equipped with 1177 Inlets | |
Borosilicate Glass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title