Restek™ Micropacked GC Columns: Hayesep R Available on GSA/VA Contract for Federal Government customers only.

Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.

Manufacturer: Restek™ 19014

 View more versions of this product

Catalog No. 06-710-387

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Technique GC
    Stationary Phase Hayesep R
    Packing Material Hayesep R
    Mesh Size 100/120
    Diameter (Metric) Inner 0.75mm
    Diameter (Metric) Outer 0.95mm
    Max. Temperature 250°C
    USP Type S4
    Temperature Range 250°C
    Length (Metric) 1m
    Diameter (English) Inside 0.03 in.
    Diameter (English) Outside 0.037 in.
    Length (English) 3.3 ft.
    Temperature (English) Maximum 482°F

    • Increased efficiency over traditional packed columns
    • Higher capacity than PLOT columns
    • Made from inert, flexible, SilcoSmooth tubing
    • Standard coils fit all instruments; no special instrument configurations required
    Efficient, Inert, and Flexible
    • Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
    • This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
    Easy to Install - Multiple Internal Diameters
    • Designed to fit packed and capillary injection systems
    • Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
    • Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
    • Operate at flows exceeding 10 cc/min. for trouble-free operation
    Braided Wire End Plugs
    • Braided wires are inserted into the column and secured by making a small crimp near the column outlet
    • End plugs are Siltek treated which makes the sample contacts only inert surfaces
    • Mesh Size: 100/120
    • Temperature Limits: Upto 250°C

    Order Info

    Custom packed and micropacked columns also available by request.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit