Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Micropacked GC Columns: Hayesep S
Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.
$196.00 - $254.00
Specifications
Stationary Phase | Hayesep S |
---|---|
USP Type | S8 |
Max. Temperature | 250°C |
For Use With (Application) | GC |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
06-710-380
|
Restek™
19008 |
1 mm | 1.59 mm | 1 m |
Each for $196.00
|
|
|||
06-710-381
|
Restek™
19009 |
1 mm | 1.59 mm | 2 m |
Each for $247.00
|
|
|||
06-710-382
|
Restek™
19010 |
0.75 mm | 0.95 mm | 1 m |
Each for $196.00
|
|
|||
06-710-383
|
Restek™
19011 |
0.75 mm | 0.95 mm | 2 m |
Each for $254.00
|
|
|||
Description
- Increased efficiency over traditional packed columns
- Higher capacity than PLOT columns
- Made from inert, flexible, SilcoSmooth tubing
- Standard coils fit all instruments; no special instrument configurations required
Efficient, Inert, and Flexible
- Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
- This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
Easy to Install - Multiple Internal Diameters
- Designed to fit packed and capillary injection systems
- Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
- Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
- Operate at flows exceeding 10 cc/min. for trouble-free operation
Braided Wire End Plugs
- Braided wires are inserted into the column and secured by making a small crimp near the column outlet
- End plugs are Siltek treated which makes the sample contacts only inert surfaces
- Mesh Size: 100/120
- Temperature Limits: Upto 250°C
Order Info
Custom packed and micropacked columns also available by request.
Specifications
Hayesep S | |
250°C | |
Stainless Steel | |
100/120 |
S8 | |
GC | |
HayeSep S |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title