Restek™ Mobile Phase Degasser

Uses tubing composed of 200 to 300 times more gas permeable amorphous fluoropolymeter than PTFE

Manufacturer: Restek™ 25194

 View all options for this product

Catalog No. 06-712-750

  Check Availability
Add to Cart


    Includes 4 channels
    Pressure 0.24psi (loss)
    Voltage 220V
    Volume (Metric) 500mL
    Product Type Mobile Phase Degasser

    This translates into the ability to use shorter tubing for removing dissolved gas and also has better tubular burst strength than PTFE. Each channel on this Degasys unit is encased individually within its own vacuum chamber to prevent cross contamination.

    • Four channels
    • Max. flow rate: 7mL/min./channel

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit