Restek™ Molecular Sieve Packed Columns: Stainless-Steel Tubing Available on GSA/VA Contract for Federal Government customers only.

Easily separate permanent gases at above-ambient temperatures

Manufacturer: Restek™ 80476800

 View more versions of this product

Catalog No. 06-714-669

  Check Availability
Add to Cart

    Specifications

    For Use With General Configuration
    Material Stainless Steel
    Technique GC
    Stationary Phase Mole Sieve 13X
    Packing Material Mole Sieve 13X
    Mesh Size 80/100
    Diameter (Metric) Inner 2.1mm
    Diameter (Metric) Outer 3.17mm
    Length (Metric) 1.8m
    Column Type General Configuration

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit