Restek™ MXT-1 Capillary Column, 15m Available on GSA/VA Contract for Federal Government customers only.

Long lifetime and very low bleed at high operating temperatures

Manufacturer: Restek™ 70167283

 View more versions of this product

Catalog No. 06-713-460

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Technique Crossbond™
    Packing Material Mxt™-1
    Polarity Non polar
    Diameter (Metric) Inner 0.53mm
    Includes 3.5 in. Coil
    Film Thickness 1.5μm
    Length (Metric) 15m
    For Use With Solvent impurities, PCB congeners, gases, natural gas odorants, Sulfur compounds, essential oils, Hydrocarbons, semivolatiles, pesticides, Oxygenates analysis
    Stationary Phase 100% Dimethyl Polysiloxane
    Coating Siltek™
    Max. Temperature 445°C
    USP Type G1, G2, G38
    Particle Size 1.5μm
    Temperature Range -60 to 310/360°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit