Restek™ MXT™-1 Capillary Columns, 15m Total Length Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 70152104271

 View more versions of this product

Catalog No. 06-713-387

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 100% Dimethyl Polysiloxane
    Packing Material Mxt™-1
    Diameter (Metric) Inner 0.53mm
    Includes 7 in. Coil
    Max. Temperature 445°C
    USP Type G1, G2, G38
    Temperature Range -60 to 320/360°C
    Film Thickness 1μm
    Length (Metric) 15m
    For Use With Solvent impurities, PCB congeners, gases, natural gas odorants, Sulfur compounds, essential oils, Hydrocarbons, semivolatiles, pesticides, Oxygenates analysis
    Polarity Non polar
    Coating Siltek™
    Particle Size 1μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit