Restek™ MXT™-1 Capillary Columns, 25m Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 70185106283

 View more versions of this product

Catalog No. 06-713-540

  Check Availability
Add to Cart

    Specifications

    Stationary Phase 100% Dimethyl Polysiloxane
    Includes 3.5 in. Coil
    Length (Metric) 30m
    For Use With Solvent impurities, PCB congeners, gases, natural gas odorants, Sulfur compounds, essential oils, Hydrocarbons, semivolatiles, pesticides, Oxygenates analysis
    Material Stainless Steel
    Packing Material Mxt™-1
    Coating Siltek™
    Diameter (Metric) Inner 0.53mm
    Max. Temperature 445°C
    USP Type G1, G2, G38
    Temperature Range -60 to 285/360°C
    Technique Crossbond™
    Polarity Non polar
    Particle Size 3μm
    Film Thickness 3μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit