Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT-1 Capillary Columns, 30m Total Length
Crossbond 100% dimethyl polysiloxane.
Supplier: Restek™ 70179101271
Description
Applications include solvent impurities, PCB congeners.Specifications
Mxt-1 | |
Capillary Column | |
445°C | |
5 μm | |
5 μm | |
Stainless Steel | |
Siltek™ | |
1 Each |
0.53 mm | |
G1, G2, G38 | |
Hydrocarbon Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis | |
-60°C to +270/360°C | |
30 m | |
Non polar | |
6 in. Coil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction