Restek™ MXT™-1 Capillary Columns, 60m Available on GSA/VA Contract for Federal Government customers only.

Long lifetime and very low bleed at high operating temperatures

Manufacturer: Restek™ 70188271

 View more versions of this product

Catalog No. 06-713-558

  Check Availability
Add to Cart

    Specifications

    For Use With Solvent impurities, PCB congeners, gases, natural gas odorants, Sulfur compounds, essential oils, Hydrocarbons, semivolatiles, pesticides, Oxygenates analysis
    Stationary Phase 100% Dimethyl Polysiloxane
    Packing Material Mxt™-1
    Diameter (Metric) Inner 0.53mm
    USP Type G1, G2, G38
    Film Thickness 3μm
    Length (Metric) 60m
    Material Stainless Steel
    Technique Crossbond™
    Polarity Non polar
    Coating Siltek™
    Includes 7 in. Coil
    Max. Temperature 445°C
    Particle Size 3μm
    Temperature Range -60 to 285/360°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit