Restek™ MXT-1 Silcosteel Capillary Columns - 105m Length Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns for solvent impurities, PCB congeners, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, and oxygenates.

Manufacturer: Restek™ 70129

 View more versions of this product

Catalog No. 06-713-336

  Check Availability
Add to Cart

    Specifications

    For Use With Solvent impurities, PCB congeners, gases, natural gas odorants, Sulfur compounds, essential oils, Hydrocarbons, semivolatiles, pesticides, Oxygenates analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 100% Dimethyl Polysiloxane
    Packing Material Mxt™-1
    Polarity Non polar
    Coating Siltek™
    Diameter (Metric) Inner 0.25mm
    USP Type G1, G2, G38
    Particle Size 0.25μm
    Temperature Range -60 to 430°C
    Max. Temperature 445°C
    Film Thickness 0.25μm
    Length (Metric) 105m

    MXT-1 columns exhibit long lifetime and very low bleed at high operating temperatures. A proprietary synthesis process eliminates residual catalysts that could cause degradation and increase bleed.
    • Non-polar phase
    • Crossbond dimethyl polysiloxane
    • Siltek treated
    • Equivalent to USP G1, G2, G38 phases
    • Standard coil diameter: 4.5 in.

    Order Info

    Custom lengths and film thicknesses available.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit