Restek™ MXT™-1301 Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 76088273

 View more versions of this product

Catalog No. 06-714-205

  Check Availability
Add to Cart

    Specifications

    For Use With Residual solvents, Alcohols, Oxygenates, volatile organic compounds analysis
    Material Stainless Steel
    Stationary Phase 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane
    Packing Material Mxt™-1301
    Diameter (Metric) Inner 0.53mm
    Includes 3.5 in. Coil
    USP Type G43
    Temperature Range -20 to 240/280°C
    Length (Metric) 60m
    Technique Crossbond™
    Polarity Low to mid polar
    Coating Siltek™
    Max. Temperature 445°C
    Particle Size 3μm
    Film Thickness 3μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit