Restek™ MXT™-1701 Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 72088283

 View more versions of this product

Catalog No. 06-714-121

  Check Availability
Add to Cart

    Specifications

    Packing Material Mxt™-1701
    Includes Cage, 3.5 in. coil
    For Use With Alcohols, Oxygenates, PCB congeners, pesticides analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
    Polarity Mid polar
    Coating Siltek™
    Diameter (Metric) Inner 0.53mm
    Max. Temperature 445°C
    USP Type G46
    Film Thickness 3μm
    Length (Metric) 60m
    Particle Size 3μm
    Temperature Range -20 to 240°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit