Restek™ MXT™-20 Capillary Columns, 15m and Under: I.D. 0.18mm Available on GSA/VA Contract for Federal Government customers only.

Low/mid-polarity phase Crossbond™ 20% diphenyl/80% dimethyl polysiloxane

Manufacturer: Restek™ 71834

 View all options for this product

Catalog No. 06-714-020

  Check Availability
Add to Cart


    For Use With Volatile compounds, flavor compounds, Alcoholic beverages analysis
    Max. Temperature 445°C
    USP Type G28, G32
    Particle Size 0.4μm
    Temperature Range -20 to 300/320°C
    Film Thickness 0.4μm
    Functionality/Interaction Type Solute stationary phase interaction
    Length (Metric) 10m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 20% Diphenyl/80% Dimethyl Polysiloxane
    Packing Material Mxt™-20
    Polarity Low to mid polar
    Coating Siltek™
    Diameter (Metric) Inner 0.18mm

    • Extremely low bleed and tight mono-modal distribution
    • Equivalent to USP g28, G32 phases

    • 06-713-721 and 06-713-723 have no cage

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit