Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT™-20 Capillary Columns: 30m Length
Low/mid-polarity phase Crossbond™ 20% diphenyl/80% dimethyl polysiloxane
Supplier: Restek™ 70355
Description
- Extremely low bleed and tight mono-modal distribution
- Equivalent to USP g28, G32 phases
Specifications
Mxt™-20 | |
G28, G32 | |
445°C | |
1 μm | |
1 μm | |
Stainless Steel | |
Siltek™ |
0.53 mm | |
Solute stationary phase interaction | |
Volatile Compounds Analysis, Flavor Compounds Analysis, Alcoholic Beverages Analysis | |
-20°C to +295/340°C | |
30 m | |
Low to mid polar |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction