Restek™ MXT™-200 Capillary Columns, 30m and Under: I.D. 0.18mm

Mid-polarity phase, Crossbond™ trifluoropropylmethyl polysiloxane

Manufacturer: Restek™ 71885

 View all options for this product

Catalog No. 06-714-051

  Check Availability
Add to Cart


    For Use With Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols analysis
    Max. Temperature 445°C
    USP Type G6
    Particle Size 0.4μm
    Temperature Range -20 to 310/330°C
    Film Thickness 0.4μm
    Functionality/Interaction Type Solute stationary phase interaction
    Length (Metric) 20m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Trifluoropropylmethyl Polysiloxane
    Packing Material Mxt™-200
    Polarity Mid polar
    Coating Siltek™
    Diameter (Metric) Inner 0.18mm

    • Equivalent to USP G6 phase
    • Silcosteel stainless-steel

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit